SCREW SOCKET SHOULDER 3/8X1 1/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SCREW SOCKET SHOULDER 3/8X1 1/4

UNBRAKO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UBO11025
  • Mfr. Model # 11025
  • UNSPSC # 31161517
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.59 lbs

Technical Specs

  • Item Shoulder Screw
  • Finish Plain
  • Material Alloy Steel
  • Package Quantity 25
  • Thread Size 5/16"-18
  • Temp. Range (F) 50 Degrees F - 550 Degrees F
  • Class 3 A
  • Drive Type Hex Socket
  • Head Style Knurled
  • Drive Size 3/16"
  • Shear Strength (PSI) 96,000
  • Thread Length 1/2"
  • Meets/Exceeds ANSI/ASME B18.3
  • Rockwell Hardness 36 - 43
  • Min. Tensile Strength (PSI) 1,60,000
  • Shoulder Dia. 3/8"
  • Head Height 1/4"
  • Shoulder Length Tolerance +/- 0.005"
  • Head Dia. 9/16"
  • Shoulder Length 1-1/4"
  • Screw Head Dia. 0.562"
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list