Skip Content
SCREW SOCKET SHOULDER 1/4X3/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREW SOCKET SHOULDER 1/4X3/4

UNBRAKO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UBO15859
  • Mfr. Model # 15859
  • UNSPSC # 31161517
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • Finish Plain
  • Material Alloy Steel
  • Item Shoulder Screw
  • Package Quantity 25
  • Temp. Range (F) 50 Degrees F - 550 Degrees F
  • Thread Size 10-24
  • Drive Size 1/8"
  • Thread Length 3/8"
  • Shear Strength (PSI) 96,000
  • Head Style Knurled
  • Class 3 A
  • Drive Type Hex Socket
  • Meets/Exceeds ANSI/ASME B18.3
  • Rockwell Hardness 36 - 43
  • Min. Tensile Strength (PSI) 1,60,000
  • Shoulder Dia. 1/4"
  • Head Dia. 1"
  • Screw Head Dia. 1.000"
  • Shoulder Length Tolerance +/- 0.005"
  • Head Height 1/2"
  • Shoulder Length 3/4"
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list