SCREW SOCKET SHOULDER 1/4X1 1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SCREW SOCKET SHOULDER 1/4X1 1/2

UNBRAKO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UBO17980
  • Mfr. Model # 17980
  • UNSPSC # 31161517
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.8 lbs

Technical Specs

  • Finish Plain
  • Item Shoulder Screw
  • Thread Size 10-24
  • Package Quantity 25
  • Temp. Range (F) 50 Degrees F - 550 Degrees F
  • Drive Size 1/8"
  • Material Alloy Steel
  • Class 3 A
  • Drive Type Hex Socket
  • Head Style Knurled
  • Meets/Exceeds ANSI/ASME B18.3
  • Thread Length 3/8"
  • Shear Strength (PSI) 96,000
  • Shoulder Dia. 1/4"
  • Rockwell Hardness 36 - 43
  • Min. Tensile Strength (PSI) 1,60,000
  • Head Height 1/2"
  • Head Dia. 1"
  • Screw Head Dia. 1.000"
  • Shoulder Length Tolerance +/- 0.005"
  • Shoulder Length 1-1/2"
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list