SCREW SOCKET LOWHEAD METRIC 8X25MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SCREW SOCKET LOWHEAD METRIC 8X25MM

UNBRAKO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UBO03525
  • Mfr. Model # 03525
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.8 lbs

Technical Specs

  • Item Socket Head Cap Screw
  • Drive Size 6 mm
  • Thread Style Fully Threaded
  • Thread Length 25 mm
  • Drive Type Hex Socket
  • Rockwell Hardness 33 - 39
  • Thread Direction Right Hand
  • Head Dia. 13mm
  • Head Height 5 mm
  • Temp. Range -50? - 550? F
  • Thread Dia. M8
  • Min. Tensile Strength 150,000 PSI
  • System of Measurement Metric
  • Dia./Thread Size M8-1.25
  • Fastener Thread Type Metric
  • Fastener Finish Black Oxide
  • Basic Material Alloy Steel
  • Fastener Industry Standards ASTM A574, ANSI B18.3.1M
  • Screw Head Type Low
  • Screw Style Socket Head Cap Screw
  • Class 4g6g

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list