Skip Content
SCREW SOCKET LOWHEAD METRIC 6X12MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREW SOCKET LOWHEAD METRIC 6X12MM

UNBRAKO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UBO03509
  • Mfr. Model # 03509
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.6 lbs

Technical Specs

  • Item Socket Head Cap Screw
  • Drive Size 5 mm
  • Thread Style Fully Threaded
  • Drive Type Hex Socket
  • Thread Length 12mm
  • Rockwell Hardness 33 - 39
  • Head Dia. 10mm
  • Head Height 4 mm
  • Thread Direction Right Hand
  • Temp. Range -50? - 550? F
  • Thread Dia. M6
  • Min. Tensile Strength 150,000 PSI
  • System of Measurement Metric
  • Dia./Thread Size M6-1.00
  • Basic Material Alloy Steel
  • Fastener Thread Type Metric
  • Fastener Finish Black Oxide
  • Screw Industry Standards ASTM A574, ANSI B18.3.1M
  • Screw Style Socket Head Cap Screw
  • Screw Head Type Low

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list