Skip Content
SCREW SOCKET LOWHEAD METRIC 6X10MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREW SOCKET LOWHEAD METRIC 6X10MM

UNBRAKO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UBO03508
  • Mfr. Model # 03508
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.4 lbs

Technical Specs

  • Item Socket Head Cap Screw
  • Drive Size 5 mm
  • Drive Type Hex Socket
  • Thread Length 10mm
  • Thread Style Fully Threaded
  • Rockwell Hardness 33 - 39
  • Head Height 4 mm
  • Head Dia. 10mm
  • Thread Direction Right Hand
  • Temp. Range -50? - 550? F
  • System of Measurement Metric
  • Thread Dia. M6
  • Dia./Thread Size M6-1.00
  • Min. Tensile Strength 150,000 PSI
  • Screw Style Socket Head Cap Screw
  • Fastener Finish Black Oxide
  • Screw Head Type Low
  • Basic Material Alloy Steel
  • Screw Industry Standards ASTM A574, ANSI B18.3.1M
  • Fastener Thread Type Metric

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list