Skip Content
SCREW SOCKET LOWHEAD METRIC 5X16MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREW SOCKET LOWHEAD METRIC 5X16MM

UNBRAKO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UBO03502
  • Mfr. Model # 03502
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.4 lbs

Technical Specs

  • Item Socket Head Cap Screw
  • Drive Size 4 mm
  • Thread Length 16 mm
  • Drive Type Hex Socket
  • Rockwell Hardness 33 - 39
  • Thread Direction Right Hand
  • Thread Style Fully Threaded
  • Head Dia. 8.5mm
  • Head Height 3.5 mm
  • Temp. Range -50? - 550? F
  • Min. Tensile Strength 150,000 PSI
  • Thread Dia. M5
  • Dia./Thread Size M5-0.80
  • System of Measurement Metric
  • Fastener Finish Black Oxide
  • Screw Style Socket Head Cap Screw
  • Screw Industry Standards ASTM A574, ANSI B18.3.1M
  • Screw Head Type Low
  • Basic Material Alloy Steel
  • Fastener Thread Type Metric

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list