SCREW SOCKET LOWHEAD METRIC 10X20MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SCREW SOCKET LOWHEAD METRIC 10X20MM

UNBRAKO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UBO03533
  • Mfr. Model # 03533
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.2 lbs

Technical Specs

  • Item Socket Head Cap Screw
  • Drive Size 8 mm
  • Thread Style Fully Threaded
  • Thread Length 20 mm
  • Drive Type Hex Socket
  • Thread Direction Right Hand
  • Rockwell Hardness 33 - 39
  • Head Height 5 mm
  • Head Dia. 16mm
  • Temp. Range -50? - 550? F
  • Thread Dia. M10
  • System of Measurement Metric
  • Dia./Thread Size M10-1.50
  • Min. Tensile Strength 150,000 PSI
  • Basic Material Alloy Steel
  • Fastener Finish Black Oxide
  • Fastener Industry Standards ASTM A574, ANSI B18.3.1M
  • Screw Style Socket Head Cap Screw
  • Screw Head Type Low
  • Fastener Thread Type Metric
  • Class 4g6g

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list