Skip Content
SCREW SOCKET LOWHEAD 8-32X3/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREW SOCKET LOWHEAD 8-32X3/8

UNBRAKO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UBO00598
  • Mfr. Model # 00598
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.33 lbs

Technical Specs

  • Item Socket Head Cap Screw
  • Drive Type Hex Socket
  • Drive Size 5/64"
  • Thread Style Fully Threaded
  • Thread Length 3/8"
  • Rockwell Hardness 33 - 39
  • Thread Direction Right Hand
  • Head Height 0.085"
  • Head Dia. 0.270"
  • Temp. Range -50? - 550? F
  • Thread Dia. #8
  • Min. Tensile Strength 150,000 PSI
  • Dia./Thread Size #8-32
  • System of Measurement Inch
  • Fastener Thread Type UNC (Coarse)
  • Fastener Finish Black Oxide
  • Screw Style Socket Head Cap Screw
  • Basic Material Alloy Steel
  • Screw Head Type Low

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list