Skip Content
SCREW SOCKET LOWHEAD 1/4-20X3/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREW SOCKET LOWHEAD 1/4-20X3/8

UNBRAKO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UBO00506
  • Mfr. Model # 00506
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.76 lbs

Technical Specs

  • Finish Black Oxide
  • Item Socket Head Cap Screw
  • Thread Size 1/4-20
  • Material Alloy Steel
  • Drive Size 1/8"
  • Drive Type Hex Socket
  • Thread Length 3/8"
  • Meets/Exceeds ASTM A574
  • Thread Style Fully Threaded
  • Thread Type UNC
  • Rockwell Hardness 33 - 39
  • Thread Direction Right Hand
  • Head Dia. 0.375"
  • Length under Head 3/8"
  • Head Height 0.127"
  • Temp. Range -50? - 550? F
  • Head Type
  • Min. Tensile Strength 150,000 PSI
  • Thread Dia. 1/4"
  • Dia./Thread Size 1/4"-20
  • System of Measurement Inch
  • Fastener Thread Type UNC
  • Basic Material Alloy Steel
  • Fastener Finish Black Oxide
  • Screw Style Socket Head Cap Screw
  • Screw Head Type Low

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list