SCREW SOCKET FLATHEAD 3/8-16X2 1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SCREW SOCKET FLATHEAD 3/8-16X2 1/2

UNBRAKO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UBO03706
  • Mfr. Model # 03706
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.0 lbs

Technical Specs

  • Item Socket Head Cap Screw
  • Drive Size 7/32"
  • Drive Type Hex Socket
  • Thread Length 1-1/2"
  • Rockwell Hardness 40 - 43
  • Thread Style Partially Threaded
  • Thread Direction Right Hand
  • Head Dia. 0.781"
  • Head Height 0.234"
  • Temp. Range -50? - 550? F
  • Min. Tensile Strength 160,000 PSI
  • Thread Dia. 3/8"
  • Dia./Thread Size 3/8"-16
  • System of Measurement Inch
  • Fastener Finish Black Oxide
  • Basic Material Alloy Steel
  • Fastener Thread Type UNC (Coarse)
  • Screw Head Type Flat
  • Fastener Industry Standards ASTM A574, ANSI B18.3
  • Screw Style Socket Head Cap Screw
  • Class 3A

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list