Skip Content
SCREW SOCKET FLATHEAD 3/4-10X1 3/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREW SOCKET FLATHEAD 3/4-10X1 3/4

UNBRAKO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UBO02453
  • Mfr. Model # 02453
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.2 lbs

Technical Specs

  • Item Socket Head Cap Screw
  • Drive Type Hex Socket
  • Drive Size 1/2"
  • Thread Direction Right Hand
  • Thread Length 1.354"
  • Rockwell Hardness 40 - 43
  • Thread Style Fully Threaded
  • Head Dia. 1.438"
  • Head Height 0.396"
  • Temp. Range -50? - 550? F
  • Thread Dia. 3/4"
  • Min. Tensile Strength 160,000 PSI
  • Dia./Thread Size 3/4"-10
  • System of Measurement Inch
  • Basic Material Alloy Steel
  • Screw Style Socket Head Cap Screw
  • Fastener Finish Black Oxide
  • Screw Industry Standards ASTM A574, ANSI B18.3
  • Fastener Thread Type UNC
  • Screw Head Type Flat

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list