Skip Content
SCREW SOCKET FLATHEAD 10-32X1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREW SOCKET FLATHEAD 10-32X1/2

UNBRAKO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UBO11889
  • Mfr. Model # 11889
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • Item Socket Head Cap Screw
  • Thread Length 0.373"
  • Thread Style Fully Threaded
  • Drive Size 1/8"
  • Drive Type Hex Socket
  • Rockwell Hardness 40 - 43
  • Head Height 0.127"
  • Thread Direction Right Hand
  • Head Dia. 0.411"
  • Temp. Range -50? - 550? F
  • Thread Dia. #10
  • Min. Tensile Strength 160,000 PSI
  • Dia./Thread Size #10-32
  • Fastener Finish Black Oxide
  • Basic Material Alloy Steel
  • Fastener Thread Type UNF
  • Screw Industry Standards ASTM A574, ANSI B18.3
  • Screw Head Type Flat
  • Screw Style Socket Head Cap Screw
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list