SCREW SOCKET FLATHEAD 10-24X3/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SCREW SOCKET FLATHEAD 10-24X3/8

UNBRAKO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UBO06805
  • Mfr. Model # 06805
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Technical Specs

  • Drive Size 1/8"
  • Item Socket Head Cap Screw
  • Drive Type Hex Socket
  • Thread Style Fully Threaded
  • Thread Length 0.248"
  • Rockwell Hardness 40 - 43
  • Thread Direction Right Hand
  • Head Dia. 0.411"
  • Head Height 0.127"
  • Temp. Range -50? - 550? F
  • Min. Tensile Strength 160,000 PSI
  • Dia./Thread Size #10-24
  • Thread Dia. #10
  • Basic Material Alloy Steel
  • Fastener Industry Standards ASTM A574, ANSI B18.3
  • Fastener Finish Black Oxide
  • Fastener Thread Type UNC (Coarse)
  • Screw Head Type Flat
  • Screw Style Socket Head Cap Screw
  • Length 1/4"
  • Material Grade Alloy Steel
  • System of Measurement Inch
  • Class 3A

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list