Skip Content
SCREW SOCKET FLATHEAD 10-24X1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREW SOCKET FLATHEAD 10-24X1

UNBRAKO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UBO20686
  • Mfr. Model # 20686
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.77 lbs

Technical Specs

  • Item Socket Head Cap Screw
  • Drive Size 1/8"
  • Drive Type Hex Socket
  • Thread Length 0.873"
  • Thread Style Fully Threaded
  • Thread Direction Right Hand
  • Rockwell Hardness 40 - 43
  • Head Dia. 0.411"
  • Head Height 0.127"
  • Temp. Range -50? - 550? F
  • Min. Tensile Strength 160,000 PSI
  • Dia./Thread Size #10-24
  • Thread Dia. #10
  • Length 7/8"
  • System of Measurement Inch
  • Fastener Thread Type UNC
  • Material Grade Alloy Steel
  • Basic Material Alloy Steel
  • Screw Industry Standards ASTM A574, ANSI B18.3
  • Fastener Finish Black Oxide
  • Screw Style Socket Head Cap Screw
  • Screw Head Type Flat

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list