Skip Content
SCREW SOCKET FLATHEAD 10-24X1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREW SOCKET FLATHEAD 10-24X1/2

UNBRAKO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UBO13654
  • Mfr. Model # 13654
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.43 lbs

Technical Specs

  • Item Socket Head Cap Screw
  • Drive Size 1/8"
  • Thread Length 0.373"
  • Thread Style Fully Threaded
  • Drive Type Hex Socket
  • Thread Direction Right Hand
  • Rockwell Hardness 40 - 43
  • Head Dia. 0.411"
  • Head Height 0.127"
  • Temp. Range -50? - 550? F
  • Min. Tensile Strength 160,000 PSI
  • Thread Dia. #10
  • Dia./Thread Size #10-24
  • Length 3/8"
  • System of Measurement Inch
  • Fastener Thread Type UNC
  • Material Grade Alloy Steel
  • Basic Material Alloy Steel
  • Fastener Finish Black Oxide
  • Screw Industry Standards ASTM A574, ANSI B18.3
  • Screw Head Type Flat
  • Screw Style Socket Head Cap Screw

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list