Skip Content
SCREW SOCKET FLATHEAD 1/4-28X5/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREW SOCKET FLATHEAD 1/4-28X5/8

UNBRAKO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UBO04289
  • Mfr. Model # 04289
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Drive Size 5/32"
  • Drive Type Hex Socket
  • Item Socket Head Cap Screw
  • Thread Length 0.464"
  • Thread Style Fully Threaded
  • Thread Direction Right Hand
  • Rockwell Hardness 40 - 43
  • Head Dia. 0.531"
  • Head Height 0.161"
  • Temp. Range -50? - 550? F
  • Min. Tensile Strength 160,000 PSI
  • Dia./Thread Size 1/4"-28
  • Thread Dia. 1/4"
  • Basic Material Alloy Steel
  • Fastener Thread Type UNF
  • Screw Industry Standards ASTM A574, ANSI B18.3
  • Fastener Finish Black Oxide
  • Screw Style Socket Head Cap Screw
  • Screw Head Type Flat
  • Length 7/16"
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list