SCREW SOCKET FLATHEAD 1/2-13X3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SCREW SOCKET FLATHEAD 1/2-13X3

UNBRAKO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UBO07038
  • Mfr. Model # 07038
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.1 lbs

Technical Specs

  • Drive Size 5/16"
  • Item Socket Head Cap Screw
  • Thread Length 2"
  • Drive Type Hex Socket
  • Thread Style Partially Threaded
  • Rockwell Hardness 40 - 43
  • Thread Direction Right Hand
  • Head Dia. 0.938"
  • Head Height 0.251"
  • Temp. Range -50? - 550? F
  • Thread Dia. 1/2"
  • Min. Tensile Strength 160,000 PSI
  • Dia./Thread Size 1/2"-13
  • Length 2-3/4"
  • Basic Material Alloy Steel
  • Fastener Finish Black Oxide
  • System of Measurement Inch
  • Material Grade Alloy Steel
  • Fastener Thread Type UNC (Coarse)
  • Fastener Industry Standards ASTM A574, ANSI B18.3
  • Screw Head Type Flat
  • Screw Style Socket Head Cap Screw
  • Class 3A

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list