Skip Content
SCREW SOCKET FLATHEAD 1/2-13X2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREW SOCKET FLATHEAD 1/2-13X2

UNBRAKO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UBO06977
  • Mfr. Model # 06977
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.21 lbs

Technical Specs

  • Item Socket Head Cap Screw
  • Drive Type Hex Socket
  • Drive Size 5/16"
  • Thread Length 1.749"
  • Thread Style Fully Threaded
  • Rockwell Hardness 40 - 43
  • Thread Direction Right Hand
  • Head Height 0.251"
  • Head Dia. 0.938"
  • Temp. Range -50? - 550? F
  • Thread Dia. 1/2"
  • Min. Tensile Strength 160,000 PSI
  • Dia./Thread Size 1/2"-13
  • Basic Material Alloy Steel
  • Fastener Thread Type UNC
  • Fastener Finish Black Oxide
  • Screw Industry Standards ASTM A574, ANSI B18.3
  • Screw Style Socket Head Cap Screw
  • Screw Head Type Flat
  • Length 1-3/4"
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list