SCREW SOCKET FLATHD METRIC 8X30MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SCREW SOCKET FLATHD METRIC 8X30MM

UNBRAKO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UBO03342
  • Mfr. Model # 03342
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.45 lbs

Technical Specs

  • Item Socket Head Cap Screw
  • Drive Size 5 mm
  • Drive Type Hex Socket
  • Thread Style Fully Threaded
  • Thread Length 25.04mm
  • Rockwell Hardness 40 - 43
  • Head Dia. 16mm
  • Thread Direction Right Hand
  • Head Height 4.96 mm
  • Temp. Range -50? - 550? F
  • System of Measurement Metric
  • Thread Dia. M8
  • Dia./Thread Size M8-1.25
  • Min. Tensile Strength 160,000 PSI
  • Length 25.04mm
  • Material Grade Alloy Steel
  • Basic Material Alloy Steel
  • Fastener Thread Type Metric
  • Fastener Finish Black Oxide
  • Screw Style Socket Head Cap Screw
  • Fastener Industry Standards ASTM A574, ANSI B18.3.5M
  • Screw Head Type Flat
  • Class 4g6g

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list