Skip Content
SCREW SOCKET FLATHD METRIC 6X45MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREW SOCKET FLATHD METRIC 6X45MM

UNBRAKO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UBO06295
  • Mfr. Model # 06295
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.2 lbs

Technical Specs

  • Drive Size 4 mm
  • Item Socket Head Cap Screw
  • Drive Type Hex Socket
  • Thread Length 24 mm
  • Thread Style Partially Threaded
  • Rockwell Hardness 40 - 43
  • Thread Direction Right Hand
  • Head Height 3.7mm
  • Head Dia. 12mm
  • Temp. Range -50? - 550? F
  • Min. Tensile Strength 160,000 PSI
  • Thread Dia. M6
  • System of Measurement Metric
  • Dia./Thread Size M6-1
  • Length 41.28mm
  • Basic Material Alloy Steel
  • Fastener Finish Black Oxide
  • Fastener Thread Type Metric
  • Material Grade Alloy Steel
  • Screw Style Socket Head Cap Screw
  • Screw Head Type Flat
  • Screw Industry Standards ASTM A574, ANSI B18.3.5M

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list