Skip Content
SCREW SOCKET FLATHD METRIC 6X40MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREW SOCKET FLATHD METRIC 6X40MM

UNBRAKO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UBO03335
  • Mfr. Model # 03335
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.4 lbs

Technical Specs

  • Item Socket Head Cap Screw
  • Drive Size 4 mm
  • Drive Type Hex Socket
  • Thread Length 36.28mm
  • Rockwell Hardness 40 - 43
  • Thread Style Fully Threaded
  • Thread Direction Right Hand
  • Head Dia. 12mm
  • Head Height 3.7mm
  • Temp. Range -50? - 550? F
  • Thread Dia. M6
  • Min. Tensile Strength 160,000 PSI
  • Dia./Thread Size M6-1.00
  • System of Measurement Metric
  • Fastener Finish Black Oxide
  • Fastener Thread Type Metric
  • Basic Material Alloy Steel
  • Screw Style Socket Head Cap Screw
  • Screw Industry Standards ASTM A574, ANSI B18.3.5M
  • Screw Head Type Flat

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list