SCREW SOCKET FLATHD METRIC 5X40MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SCREW SOCKET FLATHD METRIC 5X40MM

UNBRAKO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UBO06290
  • Mfr. Model # 06290
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.8 lbs

Technical Specs

  • Item Socket Head Cap Screw
  • Drive Size 3 mm
  • Drive Type Hex Socket
  • Thread Length 22 mm
  • Thread Style Partially Threaded
  • Rockwell Hardness 40 - 43
  • Thread Direction Right Hand
  • Head Dia. 10mm
  • Head Height 3.1 mm
  • Temp. Range -50? - 550? F
  • Thread Dia. M5
  • Min. Tensile Strength 160,000 PSI
  • System of Measurement Metric
  • Dia./Thread Size M5-0.80
  • Length 36.90mm
  • Basic Material Alloy Steel
  • Fastener Industry Standards ASTM A574, ANSI B18.3.5M
  • Fastener Finish Black Oxide
  • Material Grade Alloy Steel
  • Fastener Thread Type Metric
  • Screw Style Socket Head Cap Screw
  • Screw Head Type Flat
  • Class 4g6g

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list