Skip Content
SCREW SOCKET FLATHD METRIC 5X16MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREW SOCKET FLATHD METRIC 5X16MM

UNBRAKO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UBO03321
  • Mfr. Model # 03321
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Item Socket Head Cap Screw
  • Drive Type Hex Socket
  • Thread Length 12.9mm
  • Drive Size 3 mm
  • Thread Style Fully Threaded
  • Rockwell Hardness 40 - 43
  • Thread Direction Right Hand
  • Head Dia. 10mm
  • Head Height 3.1 mm
  • Temp. Range -50? - 550? F
  • Min. Tensile Strength 160,000 PSI
  • System of Measurement Metric
  • Thread Dia. M5
  • Dia./Thread Size M5-0.80
  • Length 12.90mm
  • Basic Material Alloy Steel
  • Fastener Finish Black Oxide
  • Material Grade Alloy Steel
  • Fastener Thread Type Metric
  • Screw Head Type Flat
  • Screw Industry Standards ASTM A574, ANSI B18.3.5M
  • Screw Style Socket Head Cap Screw

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list