Skip Content
SCREW SOCKET FLATHD METRIC 4X16MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREW SOCKET FLATHD METRIC 4X16MM

UNBRAKO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UBO03313
  • Mfr. Model # 03313
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs

Technical Specs

  • Item Socket Head Cap Screw
  • Drive Size 2.50 mm
  • Drive Type Hex Socket
  • Thread Length 13.52mm
  • Thread Style Fully Threaded
  • Rockwell Hardness 40 - 43
  • Head Dia. 8mm
  • Thread Direction Right Hand
  • Head Height 2.48 mm
  • Temp. Range -50? - 550? F
  • Min. Tensile Strength 160,000 PSI
  • Thread Dia. M4
  • System of Measurement Metric
  • Dia./Thread Size M4-0.70
  • Length 13.52mm
  • Basic Material Alloy Steel
  • Material Grade Class 12.9
  • Fastener Thread Type Metric
  • Screw Industry Standards ASTM A574, ANSI B18.3.5M
  • Fastener Finish Black Oxide
  • Screw Style Socket Head Cap Screw
  • Screw Head Type Flat

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list