Skip Content
SCREW SOCKET FLATHD METRIC 3X8MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREW SOCKET FLATHD METRIC 3X8MM

UNBRAKO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UBO03303
  • Mfr. Model # 03303
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.24 lbs

Technical Specs

  • Item Socket Head Cap Screw
  • Drive Size 2 mm
  • Drive Type Hex Socket
  • Thread Style Fully Threaded
  • Thread Length 6.14mm
  • Rockwell Hardness 40 - 43
  • Head Dia. 6mm
  • Head Height 1.86 mm
  • Thread Direction Right Hand
  • Temp. Range -50? - 550? F
  • Min. Tensile Strength 160,000 PSI
  • Thread Dia. M3
  • System of Measurement Metric
  • Dia./Thread Size M3-0.50
  • Basic Material Alloy Steel
  • Fastener Finish Black Oxide
  • Fastener Thread Type Metric
  • Screw Style Socket Head Cap Screw
  • Screw Head Type Flat
  • Screw Industry Standards ASTM A574, ANSI B18.3.5M

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list