Skip Content
SCREW SOCKET FLATHD METRIC 3X6MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREW SOCKET FLATHD METRIC 3X6MM

UNBRAKO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UBO06283
  • Mfr. Model # 06283
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Item Socket Head Cap Screw
  • Drive Size 2 mm
  • Drive Type Hex Socket
  • Thread Length 4.14mm
  • Rockwell Hardness 40 - 43
  • Thread Style Fully Threaded
  • Thread Direction Right Hand
  • Head Dia. 6mm
  • Head Height 1.86 mm
  • Temp. Range -50? - 550? F
  • System of Measurement Metric
  • Min. Tensile Strength 160,000 PSI
  • Dia./Thread Size M3-0.50
  • Thread Dia. M3
  • Basic Material Alloy Steel
  • Fastener Finish Black Oxide
  • Fastener Thread Type Metric
  • Screw Industry Standards ASTM A574, ANSI B18.3.5M
  • Screw Head Type Flat
  • Screw Style Socket Head Cap Screw

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list