SCREW SOCKET FLATHD METRIC 3X20MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SCREW SOCKET FLATHD METRIC 3X20MM

UNBRAKO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UBO03308
  • Mfr. Model # 03308
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Technical Specs

  • Item Socket Head Cap Screw
  • Drive Size 2 mm
  • Rockwell Hardness 40 - 43
  • Thread Style Fully Threaded
  • Drive Type Hex Socket
  • Thread Length 18.14mm
  • Thread Direction Right Hand
  • Head Dia. 6mm
  • Head Height 1.86 mm
  • Temp. Range -50? - 550? F
  • Thread Dia. M3
  • System of Measurement Metric
  • Min. Tensile Strength 160,000 PSI
  • Dia./Thread Size M3-0.50
  • Basic Material Alloy Steel
  • Fastener Thread Type Metric
  • Fastener Finish Black Oxide
  • Fastener Industry Standards ASTM A574, ANSI B18.3.5M
  • Screw Style Socket Head Cap Screw
  • Screw Head Type Flat
  • Length 18.14mm
  • Material Grade Alloy Steel
  • Class 4g6g

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list