Skip Content
SCREW SOCKET FLATHD METRIC 10X40MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREW SOCKET FLATHD METRIC 10X40MM

UNBRAKO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UBO03352
  • Mfr. Model # 03352
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.2 lbs

Technical Specs

  • Item Socket Head Cap Screw
  • Drive Size 6 mm
  • Drive Type Hex Socket
  • Thread Length 33.8mm
  • Thread Style Fully Threaded
  • Thread Direction Right Hand
  • Rockwell Hardness 40 - 43
  • Head Height 6.2 mm
  • Head Dia. 20mm
  • Temp. Range -50? - 550? F
  • Min. Tensile Strength 160,000 PSI
  • Dia./Thread Size M10-1.50
  • System of Measurement Metric
  • Thread Dia. M10
  • Basic Material Alloy Steel
  • Fastener Thread Type Metric
  • Screw Industry Standards ASTM A574, ANSI B18.3.5M
  • Screw Style Socket Head Cap Screw
  • Screw Head Type Flat
  • Fastener Finish Black Oxide

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list