Skip Content
SCREW SOCKET CAP SEMISTD 10-24X2 3/ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREW SOCKET CAP SEMISTD 10-24X2 3/

UNBRAKO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UBO03477
  • Mfr. Model # 03477
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.3 lbs

Technical Specs

  • Item Socket Head Cap Screw
  • Drive Type Hex Socket
  • Thread Style Partially Threaded
  • Drive Size 5/32"
  • Thread Direction Right Hand
  • Thread Length 7/8"
  • Rockwell Hardness 39 to 43
  • Head Dia. 0.312"
  • Head Height 0.190"
  • Length 2-3/4"
  • Temp. Range - 50 Degrees F - 550 Degrees F
  • Thread Dia. #10
  • Min. Tensile Strength 190,000 psi
  • System of Measurement Inch
  • Dia./Thread Size #10-24
  • Basic Material Alloy Steel
  • Material Grade Alloy Steel
  • Vented Hole Size Not Vented
  • Fastener Finish Black Oxide
  • Fastener Thread Type UNC
  • Screw Industry Standards ASTM A574, ANSI B18.3
  • Screw Style Socket Head Cap Screw
  • Screw Head Type Cylindrical

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list