SCREW SOCKET CAP SEMISTD 1-8X12 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SCREW SOCKET CAP SEMISTD 1-8X12

UNBRAKO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UBO04168
  • Mfr. Model # 04168
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 14.6 lbs

Technical Specs

  • Item Socket Head Cap Screw
  • Drive Size 3/4"
  • Thread Length 3"
  • Thread Style Partially Threaded
  • Drive Type Hex Socket
  • Rockwell Hardness 39 - 43
  • Head Height 1"
  • Head Dia. 1.5"
  • Thread Direction Right Hand
  • Temp. Range -50? - 550? F
  • Min. Tensile Strength 180,000 PSI
  • Thread Dia. 1"
  • Dia./Thread Size 1"-8
  • System of Measurement Inch
  • Basic Material Alloy Steel
  • Fastener Thread Type UNC (Coarse)
  • Fastener Industry Standards ASTM A574, ANSI B18.3
  • Fastener Finish Black Oxide
  • Screw Style Socket Head Cap Screw
  • Class 3A

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list