Skip Content
SCREW SOCKET CAP SEMISTD 1-8X11 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREW SOCKET CAP SEMISTD 1-8X11

UNBRAKO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UBO02035
  • Mfr. Model # 02035
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 14.25 lbs

Technical Specs

  • Item Socket Head Cap Screw
  • Drive Size 3/4"
  • Thread Length 3"
  • Drive Type Hex Socket
  • Thread Style Partially Threaded
  • Rockwell Hardness 39 - 43
  • Thread Direction Right Hand
  • Head Dia. 1.5"
  • Head Height 1"
  • Temp. Range -50? - 550? F
  • Min. Tensile Strength 180,000 PSI
  • Thread Dia. 1"
  • Dia./Thread Size 1"-8
  • System of Measurement Inch
  • Basic Material Alloy Steel
  • Fastener Finish Black Oxide
  • Screw Industry Standards ASTM A574, ANSI B18.3
  • Screw Style Socket Head Cap Screw
  • Fastener Thread Type UNC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list