Skip Content
SCREW SOCKET CAP SEMISTD 1-8X10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREW SOCKET CAP SEMISTD 1-8X10

UNBRAKO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UBO16899
  • Mfr. Model # 16899
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 25.55 lbs

Technical Specs

  • Item Socket Head Cap Screw
  • Drive Size 3/4"
  • Thread Length 3"
  • Drive Type Hex Socket
  • Thread Style Partially Threaded
  • Thread Direction Right Hand
  • Rockwell Hardness 39 - 43
  • Head Dia. 1.5"
  • Head Height 1"
  • Temp. Range -50? - 550? F
  • Min. Tensile Strength 180,000 PSI
  • Dia./Thread Size 1"-8
  • Thread Dia. 1"
  • System of Measurement Inch
  • Basic Material Alloy Steel
  • Fastener Thread Type UNC
  • Fastener Finish Black Oxide
  • Screw Industry Standards ASTM A574, ANSI B18.3
  • Screw Style Socket Head Cap Screw

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list