SCREW SOCKET BUTTONHEAD 8-32X3/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

SCREW SOCKET BUTTONHEAD 8-32X3/4

UNBRAKO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UBO16611
  • Mfr. Model # 16611
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Technical Specs

  • Item Socket Head Cap Screw
  • Drive Size 3/32"
  • Drive Type Hex Socket
  • Thread Style Fully Threaded
  • Thread Length 3/4"
  • Thread Direction Right Hand
  • Rockwell Hardness 40 to 43
  • Head Dia. 0.312"
  • Head Height 0.087"
  • Temp. Range - 50 Degrees F - 550 Degrees F
  • Min. Tensile Strength 160,000 psi
  • Dia./Thread Size #8-32
  • System of Measurement Inch
  • Thread Dia. #8
  • Basic Material Alloy Steel
  • Fastener Industry Standards ASTM A574, ANSI B18.3
  • Fastener Finish Black Oxide
  • Screw Head Type Button
  • Screw Style Socket Head Cap Screw
  • Fastener Thread Type UNC (Coarse)
  • Class 3A

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list