SCREW SOCKET BUTTONHEAD 5/16-18X1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SCREW SOCKET BUTTONHEAD 5/16-18X1

UNBRAKO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UBO04040
  • Mfr. Model # 04040
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.1 lbs

Technical Specs

  • Drive Size 3/16"
  • Item Socket Head Cap Screw
  • Drive Type Hex Socket
  • Rockwell Hardness 40 - 43
  • Thread Length 1"
  • Thread Style Fully Threaded
  • Thread Direction Right Hand
  • Head Height 0.166"
  • Head Dia. 0.547"
  • Temp. Range -50? - 550? F
  • Min. Tensile Strength 160,000 PSI
  • Thread Dia. 5/16"
  • Dia./Thread Size 5/16"-18
  • Basic Material Alloy Steel
  • Fastener Industry Standards ASTM A574, ANSI B18.3
  • Screw Style Socket Head Cap Screw
  • Fastener Finish Black Oxide
  • Fastener Thread Type UNC (Coarse)
  • Screw Head Type Button
  • System of Measurement Inch
  • Class 3A

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list