Skip Content
SCREW SOCKET BUTTONHEAD 4-40X1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREW SOCKET BUTTONHEAD 4-40X1/2

UNBRAKO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UBO04736
  • Mfr. Model # 04736
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Item Socket Head Cap Screw
  • Drive Size 1/16"
  • Drive Type Hex Socket
  • Thread Length 1/2"
  • Thread Style Fully Threaded
  • Rockwell Hardness 40 - 43
  • Thread Direction Right Hand
  • Head Height 0.059"
  • Head Dia. 0.213"
  • Temp. Range -50? - 550? F
  • Dia./Thread Size 4"-40
  • Min. Tensile Strength 160,000 PSI
  • Thread Dia. #4
  • System of Measurement Inch
  • Basic Material Alloy Steel
  • Fastener Finish Black Oxide
  • Fastener Thread Type UNC
  • Screw Industry Standards ASTM A574, ANSI B18.3
  • Screw Style Socket Head Cap Screw
  • Screw Head Type Button

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list