SCREW SOCKET BUTTONHEAD 10-32X3/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SCREW SOCKET BUTTONHEAD 10-32X3/8

UNBRAKO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UBO02042
  • Mfr. Model # 02042
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.44 lbs

Technical Specs

  • Item Socket Head Cap Screw
  • Drive Size 1/8"
  • Drive Type Hex Socket
  • Thread Length 3/8"
  • Thread Style Fully Threaded
  • Rockwell Hardness 40 - 43
  • Head Height 0.101"
  • Thread Direction Right Hand
  • Head Dia. 0.361"
  • Temp. Range -50? - 550? F
  • Thread Dia. #10
  • Dia./Thread Size #10-32
  • Min. Tensile Strength 160,000 PSI
  • Fastener Thread Type UNF (Fine)
  • Basic Material Alloy Steel
  • Fastener Finish Black Oxide
  • Fastener Industry Standards ASTM A574, ANSI B18.3
  • Screw Style Socket Head Cap Screw
  • Screw Head Type Button
  • Length 3/8"
  • System of Measurement Inch
  • Class 3A

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list