Skip Content
SCREW SOCKET BUTTONHEAD 10-24X3/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREW SOCKET BUTTONHEAD 10-24X3/8

UNBRAKO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UBO16948
  • Mfr. Model # 16948
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Technical Specs

  • Item Socket Head Cap Screw
  • Drive Size 1/8"
  • Thread Length 3/8"
  • Thread Style Fully Threaded
  • Drive Type Hex Socket
  • Thread Direction Right Hand
  • Rockwell Hardness 40 - 43
  • Head Height 0.101"
  • Head Dia. 0.361"
  • Min. Tensile Strength 160,000 PSI
  • Temp. Range -50? - 550? F
  • Thread Dia. #10
  • Dia./Thread Size #10-24
  • Length 3/8"
  • Basic Material Alloy Steel
  • System of Measurement Inch
  • Fastener Finish Black Oxide
  • Material Grade Alloy Steel
  • Screw Industry Standards ASTM A574, ANSI B18.3
  • Fastener Thread Type UNC
  • Screw Style Socket Head Cap Screw
  • Screw Head Type Button

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list