SCREW SNAP FASTENER REF/6 FASTENERS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SCREW SNAP FASTENER REF/6 FASTENERS

GENERAL TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GTL1268
  • Mfr. Model # 1268
  • UNSPSC # 31161500
  • CATALOGUE PAGE # 1126
  • Shipping Weight 0.1 lbs

Product Details

Contains 2-piece setting tool and 6 fastener sets. Solid brass fasteners with nickel plating will not rust. Knurled body for greater comfort and safety. Screw snap fastener base has 3/8 inch long screw for attaching to wood, plastic and fiberglass.

Technical Specs

  • Item Screw Snap Fastener Refills
  • Finish Nickel Plated
  • Material Brass
  • Includes 6 Fasteners
  • Package Quantity 6
  • Number of Pieces 6
  • Number of Sizes 1
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list