Skip Content
SCREW SNAP FASTENER KIT/6 FASTENERS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SCREW SNAP FASTENER KIT/6 FASTENERS

GENERAL TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GTL1267
  • Mfr. Model # 1267
  • UNSPSC # 31161500
  • CATALOGUE PAGE # 1126
  • Shipping Weight 0.13 lbs

Product Details

Contains 2-piece setting tool and 6 fastener sets. Solid brass fasteners with nickel plating will not rust. Knurled body for greater comfort and safety. Screw snap fastener base has 3/8 inch long screw for attaching to wood, plastic and fiberglass.

Technical Specs

  • Item Snap Fastener Kit
  • Finish Nickel Plated
  • Includes 6 Fasteners
  • Material Brass
  • Package Quantity 6
  • System of Measurement Inch
  • Number of Pieces 6
  • Number of Sizes 1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list