SCREW SHOULDER STL (5/16-18)3/8X4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SCREW SHOULDER STL (5/16-18)3/8X4

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU07111.037.0400
  • Mfr. Model # U07111.037.0400
  • UNSPSC # 31161517
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Finish Plain
  • Item Shoulder Screw
  • Material Alloy Steel
  • Package Quantity 5
  • Thread Size 5/16"-18
  • Type Imperial
  • Class 3 A
  • Drive Type Hex Socket
  • Drive Size 3/16"
  • Meets/Exceeds ASME B18.3
  • Thread Length 1/2"
  • Head Style Knurled
  • Shear Strength (PSI) 84,000
  • Rockwell Hardness 32 - 43 HRC
  • Shoulder Dia. 3/8"
  • Min. Tensile Strength (PSI) 1,40,000 PSI
  • Head Dia. 9/16"
  • Shoulder Length 4"
  • Head Height 1/4"
  • Screw Head Height 0.240" - 0.250"
  • Shoulder Length Tolerance +/- 0.005"
  • Screw Head Dia. 0.543" - 0.562"
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list