Skip Content
SCREW SHOULDER STL (5/16-18)3/8X3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SCREW SHOULDER STL (5/16-18)3/8X3

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU07111.037.0300
  • Mfr. Model # U07111.037.0300
  • UNSPSC # 31161517
  • CATALOGUE PAGE # 947
  • Shipping Weight 0.01 lbs

Technical Specs

  • Finish Plain
  • Material Alloy Steel
  • Item Shoulder Screw
  • Package Quantity 5
  • Thread Size 5/16"-18
  • Type Imperial
  • Class 3 A
  • Drive Size 3/16"
  • Drive Type Hex Socket
  • Head Style Knurled
  • Shear Strength (PSI) 84,000
  • Shoulder Dia. 3/8"
  • Meets/Exceeds ASME B18.3
  • Rockwell Hardness 32 - 43 HRC
  • Min. Tensile Strength (PSI) 1,40,000 PSI
  • Thread Length 1/2"
  • Head Height 1/4"
  • Head Dia. 9/16"
  • Shoulder Length 3"
  • Screw Head Height 0.240" - 0.250"
  • Shoulder Length Tolerance +/- 0.005"
  • Screw Head Dia. 0.543" - 0.562"
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list