Skip Content
SCREW SHOULDER STL (3/8-16)1/2X5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREW SHOULDER STL (3/8-16)1/2X5

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU07111.050.0500
  • Mfr. Model # U07111.050.0500
  • UNSPSC # 31161517
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Item Shoulder Screw
  • Finish Plain
  • Package Quantity 5
  • Material Alloy Steel
  • Thread Size 3/8"-16
  • Class 3 A
  • Type Imperial
  • Drive Size 1/4"
  • Head Style Knurled
  • Drive Type Hex Socket
  • Shear Strength (PSI) 84,000
  • Thread Length 5/8"
  • Rockwell Hardness 32 - 43 HRC
  • Meets/Exceeds ASME B18.3
  • Head Height 5/16"
  • Min. Tensile Strength (PSI) 1,40,000 PSI
  • Shoulder Dia. 1/2"
  • Head Dia. 3/4"
  • Shoulder Length 5"
  • Screw Head Height 0.302" - 0.312"
  • Shoulder Length Tolerance +/- 0.005"
  • Screw Head Dia. 0.729" - 0.750"
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list