Skip Content
SCREW SHOULDER STL (3/8-16)1/2X4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREW SHOULDER STL (3/8-16)1/2X4

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU07111.050.0400
  • Mfr. Model # U07111.050.0400
  • UNSPSC # 31161517
  • CATALOGUE PAGE # 947
  • Shipping Weight 0.01 lbs

Technical Specs

  • Item Shoulder Screw
  • Finish Plain
  • Material Alloy Steel
  • Class 3 A
  • Package Quantity 5
  • Thread Size 3/8"-16
  • Type Imperial
  • Drive Size 1/4"
  • Drive Type Hex Socket
  • Shear Strength (PSI) 84,000
  • Head Style Knurled
  • Meets/Exceeds ASME B18.3
  • Rockwell Hardness 32 - 43 HRC
  • Thread Length 5/8"
  • Min. Tensile Strength (PSI) 1,40,000 PSI
  • Head Dia. 3/4"
  • Shoulder Dia. 1/2"
  • Head Height 5/16"
  • Shoulder Length 4"
  • Screw Head Height 0.302" - 0.312"
  • Shoulder Length Tolerance +/- 0.005"
  • Screw Head Dia. 0.729" - 0.750"
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list