Skip Content
SCREW SHOULDER STL (3/8-16)1/2X3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREW SHOULDER STL (3/8-16)1/2X3

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU07111.050.0300
  • Mfr. Model # U07111.050.0300
  • UNSPSC # 31161517
  • CATALOGUE PAGE # 947
  • Shipping Weight 0.01 lbs

Technical Specs

  • Material Alloy Steel
  • Finish Plain
  • Item Shoulder Screw
  • Package Quantity 5
  • Type Imperial
  • Thread Size 3/8"-16
  • Head Style Knurled
  • Class 3 A
  • Drive Type Hex Socket
  • Drive Size 1/4"
  • Thread Length 5/8"
  • Shear Strength (PSI) 84,000
  • Rockwell Hardness 32 - 43 HRC
  • Meets/Exceeds ASME B18.3
  • Min. Tensile Strength (PSI) 1,40,000 PSI
  • Shoulder Dia. 1/2"
  • Head Height 0.302" - 0.312"
  • Shoulder Length 3"
  • Head Dia. 0.729" - 0.750"
  • Screw Head Height 1/2"
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list