Skip Content
SCREW SHOULDER STL (3/8-16)1/2X2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREW SHOULDER STL (3/8-16)1/2X2

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU07111.050.0200
  • Mfr. Model # U07111.050.0200
  • UNSPSC # 31161517
  • CATALOGUE PAGE # 947
  • Shipping Weight 0.01 lbs

Technical Specs

  • Item Shoulder Screw
  • Finish Plain
  • Material Alloy Steel
  • Type Imperial
  • Package Quantity 5
  • Thread Size 3/8"-16
  • Class 3 A
  • Drive Type Hex Socket
  • Drive Size 1/4"
  • Head Style Knurled
  • Shear Strength (PSI) 84,000
  • Rockwell Hardness 32 - 43 HRC
  • Shoulder Dia. 1/2"
  • Meets/Exceeds ASME B18.3
  • Thread Length 5/8"
  • Head Height 0.302" - 0.312"
  • Min. Tensile Strength (PSI) 1,40,000 PSI
  • Head Dia. 0.729" - 0.750"
  • Shoulder Length 2"
  • Screw Head Height 1/2"
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list