Skip Content
SCREW SHOULDER STL (3/8-16)1/2X1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREW SHOULDER STL (3/8-16)1/2X1

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU07111.050.0100
  • Mfr. Model # U07111.050.0100
  • UNSPSC # 31161517
  • CATALOGUE PAGE # 947
  • Shipping Weight 0.01 lbs

Technical Specs

  • Item Shoulder Screw
  • Finish Plain
  • Thread Size 3/8"-16
  • Class 3 A
  • Type Imperial
  • Drive Size 1/4"
  • Material Alloy Steel
  • Drive Type Hex Socket
  • Package Quantity 5
  • Head Style Knurled
  • Shear Strength (PSI) 84,000
  • Min. Tensile Strength (PSI) 1,40,000 PSI
  • Meets/Exceeds ASME B18.3
  • Thread Length 5/8"
  • Head Dia. 0.729" - 0.750"
  • Rockwell Hardness 32 - 43 HRC
  • Shoulder Dia. 1/2"
  • Shoulder Length 1"
  • Head Height 0.302" - 0.312"
  • Screw Head Height 1/2"
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list