Skip Content
SCREW SHOULDER STL (3/8-16)1/2X1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREW SHOULDER STL (3/8-16)1/2X1/2

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU07111.050.0050
  • Mfr. Model # U07111.050.0050
  • UNSPSC # 31161517
  • CATALOGUE PAGE # 947
  • Shipping Weight 0.01 lbs

Technical Specs

  • Item Shoulder Screw
  • Package Quantity 5
  • Finish Plain
  • Thread Size 3/8"-16
  • Type Imperial
  • Material Alloy Steel
  • Class 3 A
  • Drive Size 1/4"
  • Drive Type Hex Socket
  • Head Style Knurled
  • Shear Strength (PSI) 84,000
  • Thread Length 5/8"
  • Rockwell Hardness 32 - 43 HRC
  • Meets/Exceeds ASME B18.3
  • Min. Tensile Strength (PSI) 1,40,000 PSI
  • Shoulder Dia. 1/2"
  • Head Dia. 3/4"
  • Head Height 5/16"
  • Shoulder Length 1/2"
  • Screw Head Height 0.302" - 0.312"
  • Shoulder Length Tolerance +/- 0.005"
  • Screw Head Dia. 0.729" - 0.750"
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list