Skip Content
SCREW SHOULDER STL (3/4-10)1X6 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREW SHOULDER STL (3/4-10)1X6

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU07111.100.0600
  • Mfr. Model # U07111.100.0600
  • UNSPSC # 31161517
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Item Shoulder Screw
  • Finish Plain
  • Package Quantity 1
  • Thread Size 3/4"-10
  • Material Alloy Steel
  • Type Imperial
  • Class 3 A
  • Head Style Knurled
  • Drive Size 1/2"
  • Drive Type Hex Socket
  • Rockwell Hardness 32 - 43 HRC
  • Shear Strength (PSI) 84,000
  • Thread Length 1"
  • Min. Tensile Strength (PSI) 1,40,000 PSI
  • Meets/Exceeds ASME B18.3
  • Shoulder Dia. 1"
  • Head Dia. 1.287" - 1.312"
  • Head Height 0.610" - 0.625"
  • Shoulder Length 6"
  • Screw Head Height 1"
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list