Skip Content
SCREW SHOULDER STL (3/4-10)1X4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREW SHOULDER STL (3/4-10)1X4

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU07111.100.0400
  • Mfr. Model # U07111.100.0400
  • UNSPSC # 31161517
  • CATALOGUE PAGE # 947
  • Shipping Weight 0.01 lbs

Technical Specs

  • Finish Plain
  • Item Shoulder Screw
  • Package Quantity 1
  • Thread Size 3/4"-10
  • Material Alloy Steel
  • Class 3 A
  • Type Imperial
  • Drive Type Hex Socket
  • Drive Size 1/2"
  • Head Style Knurled
  • Thread Length 1"
  • Meets/Exceeds ASME B18.3
  • Shear Strength (PSI) 84,000
  • Min. Tensile Strength (PSI) 1,40,000 PSI
  • Rockwell Hardness 32 - 43 HRC
  • Shoulder Dia. 1"
  • Head Dia. 1.287" - 1.312"
  • Head Height 0.610" - 0.625"
  • Shoulder Length 4"
  • Screw Head Height 1"
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list